Memory Alarm Thermometer

Order Code: ZT2621972S

£36.99 Inc VAT (20%)


Description

The AST-9258 offers modern, compact design combined with ease of use making this a cost-effective thermometer for liquid and semi-solid sampling. The 100 x 4mmØ stainless steel probe is connected to the unit with a 1 metre cable and can be clipped to the instrument body for single handed use.

Data hold function retains displayed value
Min/max memory since power on
Programmable alarm for min/max values
Audible alarm at the high/low temperature limits
Auto power off after 1 hour
Low battery indicator
Impact-resistant ABS case incorporates a desk stand and compartment for the sensor cable when not in use
Supplied with a protective probe cap and battery

See full description
Specifications for Memory Alarm Thermometer
  • Product Type
    Thermometer
  • Case Material
    ABS
  • Probe Length
    100mm
  • Diameter
    4mm
  • Cable Length
    1m

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome