Mini Humidity & Temperature Tester
0
1

Mini Humidity & Temperature Tester

Order Code: ZT1046224P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

UT330 series meters measure temperature and humidity with low power consumption and high precision. Measurement data to be saved and exported to PC software for further analysis. These meters can be used in factories, laboratories, research institutes, food, health, environmental protection, and other fields.

Features and Benefits
• Display temperature, humidity and dew point temperature selection together
• ℃/℉ Selectable
• Customised measurement compensation
• Record interval, system time and sleep time settings
• MAX/MIN modes
• 100 sets data storage, manual/auto storage modes

See full description
Specifications for Mini Humidity & Temperature Tester
  • Size
    155x50x28mm
  • Resolution
    0.1°C
  • Weight
    102g
  • Range
    -10 to 60°C
  • MFR Part No.
    UT333
  • Includes
    4.5V Battery
  • Additional Features
    Short Press: To switch between ℃/℉
    Short Press: Power on/off
    Long Press: To turn on/off backlight
    Short Press: To start data hold mode
    Short Press: To switch between MAX/MIN/QUIT
  • Accuracy
    ±1.0℃°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome