The AIR-86 is a miniature pen-type thermometer designed for quick and easy non-contact measurement of surface areas. Suitable for monitoring appliances, heating, ventilation & air conditioning systems.
-50° to 260°C x 0.1°
User-selectable °C or °F
Hold within 6 inches of the area to be measured, push the button, read the display
Distance to spot size ratio is 1 to 1 at the focal point
Fixed emissivity at 0.95
Response time less than 1 second
Large 20mm LCD display with function indicators
Automatic data hold
Auto power-off
Low battery indication
Impact-resistant ABS case
Supplied with batteries