Mini Laser Thermometer

Order Code: ZT1046225P

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£18.995%
10 - 19£17.9910%
20 +£16.9915%

Order by 3pm, get it Tomorrow

Description

The Mini Pocket Infrared Thermometer is a new design. Checking all types of A/C and Heating Systems. Monitor performance of appliances such as refrigerator, dishwasher, freezer and ovens. Ensuring proper cooking, grilling and storage temperatures.

Features:

• Laser Pointer
• 6:1 Distance to Spot
• Measure up to 270°C/518°F
• Data Hold and Max Hold (IR-88H)
• Lock for continuous use (88H)
• Programmable alarm set-point (88H)

See full description
Specifications for Mini Laser Thermometer
  • Range
    -20° to 270°°C
  • Accuracy
    +/-2°°C
  • Resolution
    0.1°°C
  • Additional Features
    Emissivity: 0.1~1 (adjustable)
    Optical Resolution: 6:1
    Response Time: Less than 750ms
  • Size
    97 x 53 x 25mm
  • Weight
    81g
  • Includes
    2 x AAA Batteries
    Manual
    Clamshell
  • MFR Part No.
    IR-88H

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome