Pen Type Alarm Thermometer

Order Code: ZT2621894S

£15.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.490%
5 - 9£14.874%
10 - 19£14.258%
20 +£13.6312%


Description

The AST-1027 features an audible alarm that sounds when the set temperature is exceeded. The alarm is set using its soft touch rubber function buttons. This unit is also splash-proof, providing protection against light water spray.

-50° to 300°C x 1°C
Audible alarm when target temperature set by the user is met or exceeded
15mm LCD display with alarm indicator
Soft touch rubber function buttons
Casing is waterproof to IPX-3 standard – gives protection against water spraying provided the black rubber ring around the battery compartment is in place at all times. This product is not suitable for total immersion
145 x 4mmØ stainless steel penetration probe with pointed tip
Supplied with safety cap and battery

See full description
Specifications for Pen Type Alarm Thermometer
  • Product Type
    Alarm Thermometer
  • Probe Dimensions
    145 x 4mm