Pen Type Thermometer

Order Code: ZT2621889S

£12.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.190%
5 - 9£11.704%
10 +£11.218%


Description

The AST-10 is a low cost, high accuracy thermometer. It features data hold to retain the displayed value and auto power off after an hour of inactivity. It’s pointed tip probe makes it ideal for liquid and semi-solid sampling. With three simple function buttons it is easy to use.

-50° to 300°C x 0.1°
°C or °F selection
On Off button
Data hold function
Auto power off after 1 hour of no activity
150 x 4mmø stainless steel probe
The thermistor sensor is located in the bottom 10mm of the probe
Pointed probe tip
Ideal for liquid or semi-solid sampling
10mm LCD display with function indicators
Polycarbonate case
Supplied with a storage tube and battery

See full description
Specifications for Pen Type Thermometer
  • Resolution
    0.1
  • Product Type
    Pen Type Thermometer
  • Case Material
    Polycarbonate
  • Probe Length
    150mm
  • Diameter
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome