PT100 Thermometer

Order Code: ZT1280995S

£129.99 Inc VAT (20%)


Description

PT100 Thermometer

Specifications for PT100 Thermometer
  • MFR Part No.
    MM2050
  • Accuracy
    ±0.1% OF READinG ±0.2°C
  • Length
    130mm
  • Width
    70mm
  • Height
    33mm
  • Battery Type
    9V PP3
  • Application
    Scientific, Industrial, Facilties Management, Food
  • Temperature Scale
    °C/°F
  • Max Temperature Measurement
    850°C
  • Data Storage
    No
  • Compatible Products
    PRTPLUG, PRTP05, PRTA04
  • Sensor Compatibility
    PT100

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome