Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
1/4" 2 Pole Jack Plug
By TM Electronic (UK) Ltd
Order Code:
ZT1281005S
£9.49
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£9.49
0%
5 - 9
£9.11
4%
10 - 19
£8.73
8%
20 - 49
£8.35
12%
50 +
£7.97
16%
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
9.49
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/quarter-inch-2-pole-jack-plug/p/ZT1281005S
Add to quotation
View all Thermometers Contact
Description
1/4" 2 Pole Jack Plug
Tags:
#BulkDiscount
Specifications
Specifications for 1/4" 2 Pole Jack Plug
MFR Part No.
PTCPLUG
Compatible Products
MM2040, PTCP05, PTCA12, PTCA12
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome