Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Single Packed Mini Anemometer with Calibration Certificate
By Brannan
1 Review
Order Code:
ZT1212217S
£54.99
Inc VAT (20%)
1
Add to basket
Get it on
Mon, 17th Mar
In Stock
GBP
54.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/single-packed-mini-anemometer-with-calibration-certificate/p/ZT1212217S
Add to quotation
Schedule an order and save 5%
View all Thermometers Contact
Description
SINGLE PACKED MINI ANEMOMETER
WITH CALIBRATION CERTIFICATE
Specifications
Specifications for Single Packed Mini Anemometer with Calibration Certificate
Accuracy
+/-1.5°C
Range
20 to 70°C
MFR Part No.
13/470/0
Resolution
0.1°C
Size
178.5 x 56 x 30.5mm
Thermometer Type
Anemometer