Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Sous Vide Thermometer Kit
By TM Electronic (UK) Ltd
Order Code:
ZT1280975S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/sous-vide-thermometer-kit/p/ZT1280975S
Add to quotation
View all Thermometers Contact
Description
Sous Vide Thermometer Kit
Specifications
Specifications for Sous Vide Thermometer Kit
MFR Part No.
SVK1
Accuracy
±0.5°C
Battery Type
9V PP3
Sensor Type
T
Application
Food
Max Temperature Measurement
1372°C
Data Storage
No
Temperature Scale
°C/°F
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome