0
1
2

Spirit Thermometers


Select
£6.19 Inc VAT (20%)
Up to 22.5% off


See all variants from £6.19

Description

Test Thermometer
Supplied in a plastic casing which can be used as an extension, doubling the overall length. Features a pocket clip. Spirit filled.

Heavy Duty Test Thermometer
Supplied in an aluminium case. Features a pocket clip and hanging loop. Spirit filled.

Laboratory Thermometer
Featuring a toughened stirring bulb and permanent ‘Duramark’ vertical figuring. Spirit filled. All thermometers are fitted with a no-roll collar. Supplied in safe seal packs designed to cushion impact in the event of dropping.

Feature Attributes

Resolution:
1 °C
Range:
-10 to 100 °C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome