Splash Proof Pen-Type Thermometer

Order Code: ZT2621885S

£19.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£19.990%
5 - 9£19.194%
10 - 19£18.398%
20 +£17.5912%


Description

The AST-17 comes equipped with a protective sheath containing a ventilation hole allowing the unit to be used as a stirrer whilst simultaneously displaying temperature. The sheath also attaches to the end of the unit to extend the handle length. This unit offers data hold, auto off after 1 hour of inactivity and an IP-54 protection rating. It has a measurement range of -50 to 150°C offering excellent value for money.

Measures in °C
Pointed probe for liquid or semi-solid sampling
Data hold function retains the displayed value
Auto power off after 1 hour of no activity
125 x 4mm Ø Stainless Steel probe
10mm LCD display with function indicators
Polycarbonate case and protective sheath
Push button membrane keypad
Supplied with Safety cap and battery

See full description
Specifications for Splash Proof Pen-Type Thermometer
  • Product Type
    Pen-Type Thermometer
  • Case Material
    Polycarbonate
  • Display Type
    LCD
  • Display Size
    10mm