Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Thermometers Contact
Thermometer -20 to +110 Degree C Safety Coated
By Brannan
Order Code:
ZT3055048S
£21.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£21.99
0%
5 +
£20.45
7%
1
Add to basket
Get it in
3-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/thermometers-contact/thermometer-20-to-%2B110-degree-c-safety-coated/p/ZT3055048S
Add to quotation
View all Thermometers Contact
Description
BRANNAN Thermometer -20 to +110 deg C Safety Coated THE1300
Tags:
#BulkDiscount
Specifications
Specifications for Thermometer -20 to +110 Degree C Safety Coated
Pack Size
Each
Product Code
THE1300
Product Type
Glass Thermometers
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome