Thermometer with Hold Function

Order Code: ZT1281013S

£64.99 Inc VAT (20%)
£69.997% off


Description

Thermometer with Hold Function

Specifications for Thermometer with Hold Function
  • MFR Part No.
    CA2005
  • Accuracy
    ±0.1% OF READinG ±0.2°C
  • Width
    70mm
  • Length
    130mm
  • Height
    33mm
  • Battery Type
    9V PP3
  • Application
    Food
  • Compatible Products
    CAPK, CAP-W
  • Sensor Compatibility
    T
  • Data Storage
    No
  • Max Temperature Measurement
    1372°C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome