Waterproof Pen Type Thermometer

Order Code: ZT2621906S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.017%


Description

The AST-18 is a feature packed thermometer offering an enhanced measurement range (-50 to 330°C), data hold to retain the measured value, auto power off after 15mins of inactivity and an IP-54 protection rating. The protective sheath with ventilation hole allows the unit to be used as a stirrer whilst simultaneously displaying temperature.

-50° to 330°C x 0.1°
Water resistant to IP-54 rating - dust protected & splash proof
Auto power off after 15mins of no activity
Push-button membrane keypad
150 x 4mm Ø stainless steel probe
The thermistor sensor is located in the bottom 10mm of the probe
Pointed probe tip makes this instrument ideal for liquid or semi-solid sampling
13mm LCD display with function indicators
Data hold function retains the displayed value
Polycarbonate case and protective sheath
Supplied with a protective probe sheath with pocket clip & battery

See full description
Specifications for Waterproof Pen Type Thermometer
  • Resolution
    0.1
  • Product Type
    Thermometer
  • Case Material
    Polycarbonate
  • Probe Dimensions
    150 x 4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome