2 in 1 Wood and Aggregate Moisture Meter Plus+

Order Code: ZT2621896S

£74.99 Inc VAT (20%)


Description

Pocket-sized digital moisture meters with integrated electrodes for fast and convenient readings of the moisture content of wood and aggregate materials.

Suitable for wood - sawn timber, cardboard and paper and aggregate materials - like plaster, concrete and mortar
Measures the electrical resistance and converts it to display % moisture content
Selectable display for wood or aggregate materials with readings displayed as a numeric % and a bargraph. It also has a wider measuring range
Impact-resistant ABS case with 70 x 20mm LCD display
Integrated 8mm electrodes (replaceable)
Function check displays reference readings
Auto power off after 15 minutes of no activity
Battery check and low battery warning
Supplied with protective cap, belt/pocket clip and batteries

See full description
Specifications for 2 in 1 Wood and Aggregate Moisture Meter Plus+
  • Product Type
    Moisture Meter
  • Display Type
    LCD

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome