0
1
2

61 Infrared Thermometer with Laser Pointer

Order Code: ZT1017829X

£179.99 Inc VAT (20%)

Currently unavailable

Description

The Fluke 60 Series non-contact thermometer is the ideal professional diagnostic tool for quick and accurate temperature measurements. The hand held tool is ideal for measuring surface temperatures of rotating, hard-to-reach, electricity live or dangerously hot targets like electrical motors and panels, and heating and ventilation systems. The laser sighting system guides measurements to the right target and in less than a second, the large temperature display provides readout of the surface temperature.
Features:
• Laser guided sighting system for easy targeting with 1% accuracy.
• Up to 12 points datalogging with min/max average functions.
• Up to 50 : 1 optical resolution.
• Choice between models with fixed or adjustable emissivity.
• Backlit display for easy reading in the dark.
• Temperature range up to 18 to 275°C.

See full description
Specifications for 61 Infrared Thermometer with Laser Pointer
  • Size
    313 x 76 x 178mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome