B Click Medical K3 Infrared Thermometer - Pack of 2

Order Code: ZT2114682S

£41.99 Inc VAT (20%)


Description

Non-contact, High accuracy +/- 0.2 , One week standby, Quick measurement, Alarm function, °C/°F unit available, Energy saving, Can be connected to USB power source , No need to hold, can be hung / double-sided adhesive tape / bracket fixed

Specifications for B Click Medical K3 Infrared Thermometer - Pack of 2
  • MFR Part No.
    CM1777P
  • Weight
    1.4166kg
  • Length
    470mm
  • Height
    380mm
  • Width
    430mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome