Humidity & Temperature Data Logging Tablet

Order Code: ZT2621895S

£429.99 Inc VAT (20%)


Description

The AHT-1700 is a high accuracy temperature and humidity data logger with graphical user display. The probe offers a simple clip fi t in to the rear of the unit and has an optional 1meter extension cable for easy and convenient probe positioning.

The large 7” display offers simplified view when not in use for taking readings at a glance. When a user interacts with the unit, a live reading graphical display is shown. All recordings are saved on the 8gb internal memory and can be viewed on the unit or downloaded to PC via the supplied USB cable.

Programmable temperature and humidity alarms sound until silenced. Whilst logging, all alarm triggers are recorded in the units memory for

°C / °F, %RH and Dew point
Programmable hi/low temperature alarm
Programmable hi/low humidity alarm
Alarm history
8GB Internal storage
USB Transfer to PC
Touchscreen
Brightness Adjustment
Rechargeable battery

See full description
Specifications for Humidity & Temperature Data Logging Tablet
  • Power Source
    Rechargeable Battery

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome