Thermokitlgn Legionella Testing Thermometry Kit

Thermokitlgn Legionella Testing Thermometry Kit

Order Code: ZT3151049S

£199.99 Inc VAT (20%)


Description

Designed for monitoring water temperatures and ensuring compliance with HSE regulations, the Legionella thermometry kit from Martindale Electric is an essential tool for preventing the growth of Legionella and similar bacteria. It helps maintain a safe water supply and ensures site safety.

Features and Benefits
• Switches effortlessly between Celsius and Fahrenheit for added user convenience
• Equipped with a clear LCD display for easy readability
• Delivers an impressive 200 hours of battery life using 4x AAA batteries
• Auto power-off function conserves battery life effectively

Contents
• 1x digital thermometer
• 1x penetration probe
• 1x surface probe
• 1x bead type thermocouple
• 1x hard carry case

Standards
• BS EN 61010-1 50V
• BS EN 61326-1

See full description
Specifications for Thermokitlgn Legionella Testing Thermometry Kit
  • Size
    160 x 83 x 38mm
  • MFR Part No.
    THERMOKITLGN
  • Accuracy
    1°C
  • Weight
    240g
  • Resolution
    1-0.1°C
  • Thermometer Type
    Contact

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome