181-902-10 (181-902) V-Block & Clamp

Order Code: ZT1017532X

£189.99 Inc VAT (20%)

Currently unavailable

Description

Series 181
Designed as a fixture for checking precision made parts. Complete set with two V-blocks (one pair) and two clamps.
Dimensions: 31.8 x 41 x 31.8mm.

Specifications for 181-902-10 (181-902) V-Block & Clamp
  • Height
    41mm
  • Type
    Vee Blockes and Clamps
  • Vee Capacity
    25mm
  • Material
    Steel
  • Dimensions
    31.8 x 41 x 31.8mm
  • MFR Part No.
    181-902-10
  • Length
    31.8mm
  • Width
    31.8mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome