200mm/8in Dual Scale Vernier Caliper

Order Code: ZT5155275S

£21.99 Inc VAT (20%)


Description

Product Description
A caliper is a precision measuring tool used to accurately measure the dimensions of objects, including internal, external, and depth measurements. It features a sliding scale. The caliper has two jaws: the larger, external jaws are used to measure the outside dimensions, while the smaller, internal jaws measure the inside dimensions of objects. Additionally, the depth rod, located at the end of the tool, is used for measuring depth.

Key Features
- With standard outside and inside jaws
- 4-way measurement including external dimension, internal dimension, depth and step
- Dual scale: metric and imperial units (mm/inch) clearly displaying on ruler for easy reading
- Accuracy conforms to relevant DIN/BS standards
- With Fine adjustment thumb wheel
- With clamping screw on the slider for locking the measuring jaws in place, ensuring accurate and stable readings
- Body made of high-grade hardened and ground stainless steel for greater durability and resistance against machine shop wear, with satin-chrome finish
- Shock and dust proof
- Supplied in a tailor made fitted storage case

Specification
-Mechanical Dual Scale Vernier Caliper
-Range: 200mm/8"; Graduation: 0.02mm/0.001"; Jaw Depth: 50mm
-Comply with Standard: DIN 861

See full description
Specifications for 200mm/8in Dual Scale Vernier Caliper
  • Product Type
    Vernier Caliper
  • Jaw Depth
    50mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome