0
1

24"/605mm Vernier Caliper Fine Adjustment

Order Code: ZT1016333X

£55.99 Inc VAT (20%)

Currently unavailable

Description

Give inside and outside readings. Dual reading scale (metric and inch) with 14° bevelled vernier scale for reduced parallax reading error, fine adjustment assembly and knurled locking nut. Internal reading edges have rounded faces for accurate bore measurement. Manufactured from hardened stainless steel.

Specifications for 24"/605mm Vernier Caliper Fine Adjustment
  • System of Measurement
    Metric
    Imperial
  • Measurement Range
    0 - 605mm
  • Weight Each
    2400g
  • Graduation
    0.02mm
  • Additional Features
    Dual reading scale (metric and inch)
    Knurled locking nut
    14° bevelled vernier scale
    Fine adjustment assembly
  • Measures
    Internal
    External
  • Material
    Stainless Steel
  • Accuracy
    +/-0.1mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome