27083 Calimax Vernier Caliper

Order Code: ZT1016313X

£29.99 Inc VAT (20%)


Description

27083
Non-metallic vernier caliper for inside/outside depth measurements with millimetre/inch display.
Measuring range: 150mm/6”.
Scale bar: 1mm (1/16”).
Vernier interval: 1mm (1/16”).

See full description
Specifications for 27083 Calimax Vernier Caliper
  • MFR Part No.
    27083
  • Material
    Plastic
  • Measures
    Internal
    Depth
    External
  • Measurement Range
    0 - 150mm
  • System of Measurement
    Imperial
    Metric
  • Additional Features
    Almost parallaxfreies reading possible
  • Graduation
    0.1mm
  • Caliper Type
    Vernier Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome