39500 6"/150mm Steel Caliper Gauge

Order Code: ZT1017583X

£10.99 Inc VAT (20%)


Description

General purpose calipers with thumb wheel fine adjustment. Can be used for internal, external and depth measurements. Graduations shown in metric (cm/mm) and imperial inch marks.

Specifications for 39500 6"/150mm Steel Caliper Gauge
  • Material
    Stainless Steel
  • Measurement Range
    0 - 150mm
  • System of Measurement
    Imperial
    Metric
  • Weight Each
    90.7g
  • Additional Features
    Thumb Wheel Fine Adjustment
  • Measures
    External
    Internal
  • MFR Part No.
    39500