805.M Vernier

Order Code: ZT3297167S

£169.99 Inc VAT (20%)


Description

Matt stainless steel rule. Inside and outside measurements down to 10mm bores. Manufactured to DIN 862.
Range: 200mm.
Accuracy: ±0.02mm.
With guide for better thumb position

Specifications for 805.M Vernier
  • Material
    Stainless Steel
  • MFR Part No.
    805.0m
  • System of Measurement
    Metric
  • Measurement Range
    0 - 200mm
  • Standards Met
    DIN 862
  • Measures
    External
    Internal
  • Additional Features
    Supplied in a case
  • Caliper Type
    Vernier Calipers
  • Weight Each
    419g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome