Vernier Caliper 150mm (6in) FAICALVER

Order Code: ZT2594436S

£30.99 Inc VAT (20%)


Description

This Faithfull Vernier Caliper is manufactured from hardened stainless steel with dual reading in Imperial to 0.001in and in Metric to 0.02mm. The universal four-way measurement facility enables reading in external, internal, depth and step modes. The sliding thumblock feature easily allows quick and precise measurements to be taken. The satin finished scales and beam ensure fast, easy and accurate readings. Range 150mm (6in). Graduations 0.02mm and 0.001in increments.

See full description
Specifications for Vernier Caliper 150mm (6in) FAICALVER
  • Graduation
    0.02mm (0.001in)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome