Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Test & Measurement Products
Calipers
Vernier Calipers
Vinyl Case for 200mm/8" Vernier Caliper
By Mitutoyo
Order Code:
ZT4940528S
£11.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.39
0%
5 +
£10.48
8%
1
Add to basket
Get it in
5-10
working days
Available
GBP
11.39
https://www.zoro.co.uk/shop/measuring-and-test-equipment/vernier-calipers/vinyl-case-for-200mm-8-inch-vernier-caliper/p/ZT4940528S
Add to quotation
View all Vernier Calipers
Description
Vinyl Case for 200mm/8" Vernier Caliper
Tags:
#BulkDiscount
Specifications
Specifications for Vinyl Case for 200mm/8" Vernier Caliper
Material
Vinyl