9041 ULTRA-2 Vibration Analyser

Order Code: ZT1017823X

£6,999.99 Inc VAT (20%)


Description

Combination of three tools in one:
1- High specification vibration analyser
2- Two plane field balancer
3- Machine and plant Inspection software
The two plane field balancer is both powerful and simple to use with features such as expert trial weight location and live balance vectors
making field balancing quicker and more accurate.
Size: 220 mm x 95mm x 45mm.
Weight: 500g (not including accelerometer).
Environmental:
Water: MIL-STD-810F, Method 512.4, IP67 sealed against accidental
immersion (1m for 30 min).
Drop: MIL-STD-810F, Method 516.5, Procedure IV 26 drops from
1.22 m.
6 additional drops at -20°.
6 additional drops at 60°.
Operating: -30° to 65°.
Storage: -40° to 70°.
Humidity: MIL-STD-810F, Method 507.4, Sand & Dust: IP67, MILSTD-
810F, Method 510.4, Procedures I & II.
Power supply: Rechargeable battery (charger included).
Battery life: Typically 20 hours operating time depending on backlight
usage.
Frequency ranges: 0 Hz to 1 kHz, 0 Hz to 15 kHz.
Frequency resolution: Up to 0.3 Hz, 400, 800, 1600,
3200, 6400,12800, 25,600 or 51,200 lines FFT.
Input range: +/- 50g with standard 25mV/g C-Cubed accelerometer.
Dynamic range: 120 dB +/- 50g to +/- 0.0004g with standard accelerometer.
Auto set up of VA diagnostic bands
(RPM = run speed):
Instability 0Hz - 0.75 x RPM.
Unbalance 0.75 x RPM - 1.5 x RPM.
Misalignment 1.5 x RPM - 2.5 x RPM.
Looseness 2.5 x RPM - 3.5 x RPM.
Accelerometer Connection:
Standard 10 pin IP67 connected smart accelerometer with built-in ID and sensitivity calibration (nominally 25mV/g).
Numeric Keypad or Touch screen operation:
Stylus free collection of maintenance data using numeric key pad or by touching screen.
Accessories: Carrying case with neck strap. Stylus lanyard.
Docking station.
Displayed Amplitude Units:
Acceleration in g, Velocity in mm/s (or inches/s), Bearing noise in BDU (bearingdamage units).
Displayed Frequency Units:
Hertz (Hz), RPM or CPM.

See full description
Specifications for 9041 ULTRA-2 Vibration Analyser
  • Size
    220x95x45cm
  • Weight
    500kg
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome