A9073 Accelorometer Magnet

Order Code: ZT1017798X

£119.99 Inc VAT (20%)


Description

A simple to use, low cost vibration meter that records, analyses and displays vibration
signals on a colour screen at the push of a button. Overall vibration values are
displayed with colour coded alarm levels for ISO values and bearing condition.
The fully dynamic cursor displays frequency and amplitude values.
Colour coded frequency band alarms based on run speed can be displayed to
diagnose machine faults such as balance, alignment and looseness.
Readings are easily saved and recalled with all alarm levels and settings
stored in non-volatile flash memory. Run speed and machine type are entered
with the simple to use set-up wizard.
Size: 200 mm x 60mm x 26mm.
Weight: 280g (not including magnet).
Environmental: water, sand and dust: IP67 waterproof,
operating: 0°C to 50°C, storage: -20°C to 70°C.
Power supply: 2x AA batteries.
Displayed frequency units: Hertz (Hz), RPM or CPM.
Input range: +/- 50g.
Dynamic range: 72 dB (0.05g resolution).
VA diagnostic bands (RPM = run speed):
Unbalance 1x RPM.
Misalignment 2x RPM.
Looseness 3x RPM.
Accessories: screw in probe tip (1/4" UNF 28).
Nylon carrying case.
Options: accelerometer mounting magnet.
Extended probe tip (stinger).

See full description
Specifications for A9073 Accelorometer Magnet
  • Size
    200x60x26mm
  • Colour
    Yellow
  • MFR Part No.
    A9073
  • Includes
    Carrying Case
  • Weight
    28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome