BC100EX Bearing Checker Atex Approved

BC100EX Bearing Checker Atex Approved

Order Code: ZT3944576SCopy

£1,999.99 Inc VAT (20%)


Description

Bearing Checker makes a proactive approach to maintenance economically feasible for everyone. It is a useful and low cost complement to your maintenance toolbox. Without specialised training, users can detect potential problems well before damage is detectable by heat and vibration.This unique three-in-one device uses shock-pulse technology along with built in temperature measurement and electronic stethoscope function (headphones sold separately) This can give you an indication of bearing or lubrication problems.
• Measures shock pulse for early detection of bearing and marginal lubrication conditions.
• Electronic stethoscope function detects sound irregularities.
• Simple to use with 'traffic light' indication LED green (okay) - yellow (alert) - red immediate action required.

See full description
Specifications for BC100EX Bearing Checker Atex Approved
  • Resolution
    1°C
  • Size
    158x62x30mm
  • Weight
    185kg
  • Product Type
    Bearing Checker