0
1
2
3
4

High Voltage Tester Cat IV 1000V Hybrid Vehicles

Order Code: ZT1227863P

£84.99 Inc VAT (20%)


Description

Professional 2-pole voltage tester CAT IV 1000V for checking high voltage on electric/hybrid vehicles. Suitable for checking AC mains and DC power supplies between 6-1000V DC and 24-1000V AC. Can also be used for checking voltage and polarity on car batteries and continuity testing of DC circuits. Includes a self-test function and illumination light. EN61243-3, IP65, CE certified. Requires 2 x AAA 1.5V batteries (not included).

See full description
Specifications for High Voltage Tester Cat IV 1000V Hybrid Vehicles
  • MFR Part No.
    PPHY
  • Weight
    0.29kg
  • IP Rating
    IP65
  • Accuracy
    +/-(3%+3)V
  • Voltage
    6-1000V dc, 24-1000V ac
  • Maximum Current
    <3.5mA @ 1000V
  • CAT Rating
    CAT IV 1000V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome