Mains Tester 110 - 250V Ac

Order Code: ZT3917718S

£3.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.690%
10 - 19£3.544%
20 - 49£3.398%
50 - 99£3.2512%
100 +£3.1016%

Currently unavailable

Description

Neon indicator in clear plastic with metal earth stud in top of handle. Lights up when screwdriver is touched on voltages between 110-250V AC and earth contact is formed by touching the metal stud. Plastic insulating sleeve on the screwdriver blade. 15mm tip. Length 190mm.

Specifications for Mains Tester 110 - 250V Ac
  • Length
    190mm
  • Tip Size
    15mm
  • Material
    Metal
  • Product Type
    Mains Tester