0
1

MARTEK402 TEK402 Continuity Tester

Order Code: ZT1249626X

£43.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

The compact continuity tester with audible indication. The tough construction makes it ideal for industrial and commercial environments including low voltage signalling, process control and training or educational applications.

The loud 85dB buzzer makes it ideal for use in noisy environments where many continuity buzzers, multimeters or 17th Edition multifunction testers cannot be heard.

The TEK402 must NOT be connected to CAT II, CAT III or CAT IV circuits.

See full description
Specifications for MARTEK402 TEK402 Continuity Tester
  • MFR Part No.
    MARTEK402
  • Safety Rating
    CAT I 50V Peak
  • Length
    64mm
  • Includes
    9V Battery
    Instruction Manual
    TL49 test leads with uninsulated crocodile clips (TEK402 only
  • Depth
    30mm
  • Width
    50mm
  • Weight
    264g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome