0
1

Socket Polarity Tester FAIDETSOC

Order Code: ZT1279020P

£13.99 Inc VAT (20%)


Description

The Faithfull Socket Polarity Tester tests sockets quickly and easily. It can be used to determine whether socket wiring is correct or incorrect. Used in conjunction with the coding table provided, the 3 combined lamps indicate the state of the socket's wiring condition. The compact and durable design is easy to operate and read. Just plug into a socket for automatic detection. Specification Socket Type UK 240V 3-Pin Nominal Voltage 240V Frequency Range 5060Hz Operating Temperature 0C to 40C Dimensions 71 x 62 x 62mm Weight approx. 63g

See full description
Specifications for Socket Polarity Tester FAIDETSOC
  • MFR Part No.
    EM907
  • Maximum Voltage Sensed
    240V
  • Current Type
    AC
  • Minimum Voltage Sensed
    220V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome