T110 Voltage/Continuity Tester Switchable Load

Order Code: ZT1017890X

£89.99 Inc VAT (20%)


Description

Features backlit LED ladder, voltage & polarity, single pole test for phase detection, audible & visual continuity test, rotary field indicator, switchable load (30mA with buttons pressed), vibrates under load, torch.
Voltage AC/DC: 12V - 690V
IP Rating: IP65
Safety Certification: CATIV 600V, CATIII 690V

Specifications for T110 Voltage/Continuity Tester Switchable Load
  • Depth
    38mm
  • Ingress Protection Rating
    IP64
  • Width
    70mm
  • Weight
    280g
  • MFR Part No.
    T110
  • Indication
    Visual
  • Safety Rating
    Cat III 690V
    Cat IV 600V
  • Battery Type
    2 x AA
  • Length
    260mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome