T150 Voltage & Continuity Tester

Order Code: ZT1017957X

£149.99 Inc VAT (20%)


Description

Features backlit LED ladder, voltage & polarity, single pole test for phase detection, audible & visual continuity test, rotary field indicator, switchable load (30mA with buttons pressed), vibrates under load, torch, digital backlit display with display hold, resistance measurement to 2k Ohm.
Voltage AC/DC: 6V - 690V
IP Rating: IP65
Safety Certification: CATIV 600V, CATIII 690V

See full description
Specifications for T150 Voltage & Continuity Tester
  • Width
    70mm
  • Indication
    Visual
    Audible
  • Includes
    Wear Indicator
    Heavy Duty Molded Case
    Sturdy Battery Case, and Well-Fitting and Durable Probe Protector
  • Depth
    38mm
  • Minimum Voltage Sensed
    6V
  • Weight
    280g
  • Maximum Voltage Sensed
    690V
  • Safety Rating
    Cat III 690V
    Cat IV 600V
  • Battery Type
    2-AA batteries
  • Ingress Protection Rating
    IP64
  • Length
    260mm
  • MFR Part No.
    4016977

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome