TPT320 LCD/LED 2 Pole Voltage Tester

Order Code: ZT1253634X

£84.99 Inc VAT (20%)

Currently unavailable

Description

Versatile 2-pole voltage tester with a variety of functions. LCD and LED displays provide AC and DC voltage measurement from 12-690V, in addition a continuity function ranging from 0-500kΩ. Greater continuity and voltage measurements are accompanied by an acoustic sounder.

Bright LED torch allows safe working in poorly lit environments. Phase rotation indication is simplified, which avoids the crossing of the test probes. Includes a feature that will warn the operator of dangerous test voltages even when the batteries have become exhausted.

• AC/DC Voltage from 12-690V.
• Continuity from 0-500kΩ.
• Phase Rotation Indication.
• LCD / LED Displays.
• Bright LED Torch.

See full description
Specifications for TPT320 LCD/LED 2 Pole Voltage Tester
  • Ingress Protection Rating
    IP64
  • Width
    67mm
  • Indication
    Visual
  • Battery Type
    2 x 1.5 V type AAA LR03
  • Safety Rating
    Cat IV 600V
  • MFR Part No.
    1004-304
  • Weight
    180g
  • Depth
    19mm
  • Length
    205mm
  • Maximum Voltage Sensed
    12V
  • Minimum Voltage Sensed
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome