0
1

Two Pole Voltage Tester 12 - 600V

Order Code: ZT3110231S

£17.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£17.990%
5 - 9£17.274%
10 - 19£16.558%
20 +£15.8312%


Description

This two pole voltage tester is an essential tool in any DIY or Mechanic's garage. The tester gauges the presence or absence of voltage on hybrid and electric vehicles, without the use of batteries. The pole tester is designed to be extremely easy to use and efficient, with a CAT III 12-600V DC/AC with LED display.

Features and Benefits
• The two pole voltage tester is simple and user-friendly with no batteries required
• The pole tester can be used on circuits up to 600 volts found on hybrid and battery electric vehicles

Typical Applications
• For use on hybrid and electric vehicles

Standards
• CE & UKCA compliant; GS certified

Warning
• Always perform self test on known voltage source before use

See full description
Specifications for Two Pole Voltage Tester 12 - 600V
  • MFR Part No.
    7803
  • Input Voltage
    12-600V
  • Voltage
    12V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome