Volt Stick LV50 Non Contact Tester

Order Code: ZT1203606X

£46.99 Inc VAT (20%)


Description

This high sensitivity version (testing down to 50v) is also intrinsically-safe, making it an essential 'life-saver' testing tool for utilities engineers as well as for use in hazardous areas such as chemical plants, oil refineries, off shore rigs and explosive environments. Used as a safety device to make sure metallic surfaces, pipework and cables are safe from potentially lethal voltages, the LV50 has already been specified by many leading utilities suppliers as mandatory kit for all engineers.

• IECEx and ATEX approved voltage indicator for use in explosive environments
• Voltage indicator with safety handguard to avoid unintentional contact with live conductors
• Voltage range 50 ~ 1000v AC
• Insulated for safe us

See full description
Specifications for Volt Stick LV50 Non Contact Tester
  • Weight
    35g
  • Minimum Voltage Sensed
    50V
  • Safety Rating
    Cat III 1000V
  • Maximum Voltage Sensed
    1000V
  • Depth
    18mm
  • Indication
    Visual
  • Battery Type
    2 x Standard AAA alkaline batteries
  • MFR Part No.
    LV50
  • Includes
    2 x Standard AAA alkaline batteries
  • Length
    145mm
  • Width
    18mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome