Volt Stick PRO230 Non Contact Tester

Order Code: ZT3294822S

£43.99 Inc VAT (20%)


Description

The unique Volt Stick PRO 230 now features a unique 'shielded' forktip for highly selective and accurate testing for presence of AC voltage in single core cables or wires. Ideal for use with cable bundles in trunking or conduit. Optimised for 230v AC.

Specifications for Volt Stick PRO230 Non Contact Tester
  • Indication
    Visual
  • Width
    18mm
  • Depth
    18mm
  • Maximum Voltage Sensed
    230V ac
  • Length
    160mm
  • MFR Part No.
    VOLT STICK PRO230
  • Safety Rating
    Cat III 1000V
  • Battery Type
    2 x AAA
  • Weight
    40g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome