Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
Voltage Testers
Voltage Tester 2 Pole - 2501086062
By Kewtech
Order Code:
ZT5071901S
£71.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
71.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/voltage-testers/voltage-tester-2-pole-2501086062/p/ZT5071901S
Add to quotation
View all Voltage Testers
Description
Kewtech VOLTAGE TESTER 2 POLE 17th Edition Testers KT1710
Specifications
Specifications for Voltage Tester 2 Pole - 2501086062
Width
58mm
Length
215mm
Depth
25mm
Weight
145g
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome