Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Electrical Testing Equipment
Voltage Testers
Voltage Tester Non Contact 200 to 1000V
By Fluke
Order Code:
ZT5029573S
£43.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
43.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/voltage-testers/voltage-tester-non-contact-200-to-1000v/p/ZT5029573S
Add to quotation
View all Voltage Testers
Description
Fluke VOLTAGE TESTER NON CONTACT 200 TO 1000V Electrical Testers FLK2AC/200-1000VCL
Specifications
Specifications for Voltage Tester Non Contact 200 to 1000V
Length
153mm
Blade width
5mm
Blade Length
9mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome