0
1
2
3
4

Voltage Tester

Order Code: ZT1046239P

£32.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£32.990%
5 - 9£31.345%
10 +£29.6910%


Description

9232 Series two-pole voltage and continuity testers are now more rugged and easier to use than ever before.

• Fast test results the way you need them, with large, easy-to-use buttons, bright back-lights, and clear audible and visible indicators designed for any work situation.

• Rugged, high-quality construction design includes a heavy duty molded case, a thicker cord with wear indicator, sturdy battery case, and well-fitting and durable probe protector.

• Enhanced ergonomic design feels good in your hand, is easy to use (even with gloves) and quick, secure probe docking.

• A complete family of testers with the features, functions, and price/performance to fit your applications and preferences.

See full description
Specifications for Voltage Tester
  • Safety Rating
    Cat IV 600V
    Cat III 1000V
  • Length
    240mm
  • Depth
    30mm
  • MFR Part No.
    DT-9232
  • Maximum Voltage Sensed
    12V
  • Minimum Voltage Sensed
    12V
  • Indication
    Audible
  • Ingress Protection Rating
    IP64
  • Width
    78mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome