0
1
2
3

ZV020 Digital Voltmeter

Order Code: ZT4037419S

£29.99 Inc VAT (20%)


Description

High quality School bench voltmeter. Range: 0-20V. Resolution: 0.01V. Super strong high grade ABS case. Protective display window. Large bold 14mm LCD display. Screw locking battery compartment. Colour coded & shrouded 4mm sockets. Power: 1 x 9V PP3 battery, inc. Dims: 95 x 90 x 75mm.

Specifications for ZV020 Digital Voltmeter
  • Product Type
    Digital Voltmeter
  • Display Type
    LCD
  • Material
    ABS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome