Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Measuring & Test Equipment
Temperature & Humidity Measuring
Wall or Desk Thermometers
Food Kit with Thermometer, 6 x Probes and Wall Holder
By TM Electronic (UK) Ltd
Order Code:
ZT1280985S
£159.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
159.99
https://www.zoro.co.uk/shop/measuring-and-test-equipment/wall-or-desk-thermometers/food-kit-with-thermometer-6-x-probes-and-wall-holder/p/ZT1280985S
Add to quotation
View all Wall or Desk Thermometers
Description
Food Kit with Thermometer, 6 x Probes and Wall Holder
Specifications
Specifications for Food Kit with Thermometer, 6 x Probes and Wall Holder
MFR Part No.
CA2005-PKW
Accuracy
±0.5°C
Battery Type
9V PP3
Sensor Type
T
Application
Food
Data Storage
No
Max Temperature Measurement
1372°C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome