14067 Evolutive Baby Scale

Order Code: ZT3422516S

£89.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£89.990%
5 +£85.495%


Description

During baby's first months it is crucial for mums especially when breastfeeding, to check that baby is eating enough. Terraillon, a scale specialist, offers a digital user-friendly and pratical baby scale that will help mums monitor their baby's weight. As the top tray is removable. it will also allow toddlers to do like their

During baby's first months it is crucial for mums especially when breastfeeding, to check that baby is eating enough. Terraillon, a scale specialist, offers a digital user-friendly and pratical baby scale that will help mums monitor their baby's weight. As the top tray is removable. it will also allow toddlers to do like their parents and stand up on the scale.



RELIABLE MEASUREMENT ACCURATE
Function Tare allows you to weigh baby on a towel without additional weight.
Benefits of automatic measurement freeze function, to weigh baby even if he/she moves.



REMOVABLE TRAY
Your evolutive baby scale can also be used to weigh toddlers (up to 20 kilograms) , by using only the glass platform, without the baby tray.



PROTECTION AND TRANSPORTATION BAG
Take your baby scale anywhere with you or store it safely in its case if you don’t use it.



DESIGN
An ergonomic and compact design offering comfort and maximum safety for baby and convenient for parents.
4 large feet to assure maxinum stability and a large easy to read digital screen.PERFORMANCES

Maximum capacity: 20 kg

Graduation: 5 g





FUNCTIONS

Weight

Tare function

Measurement freeze function





MAIN CHARACTERISTICS

Batteries: 4 xAAA (no included)

Product dimension : 50 x 30.5 x 6 cm

Packaging dimensions : 53.8 x 37.2 x 19.5 cm

Weight Net/Gross: 1.8 kg/2.5 kg

Backlight LCD Screen

Digit size: 21 mm

See full description
Specifications for 14067 Evolutive Baby Scale
  • Digit Size
    21mm
  • Capacity
    0 - 20kg
  • Product Type
    Baby Scale
  • Product Dimensions
    50 x 30.5 x 6cm
  • Packaging Dimensions
    53.8 x 37.2 x 19.5cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome