2 in 1 Power Massager and Scales

Order Code: ZT3422511S

£69.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£69.990%
5 +£66.495%


Description

The Power Massager is both an electrostimulation massage device and a personal scale.
In a seated position, the Power Massager brings comfort to heavy or swollen legs. It comes in handy in case of poor blood circulation or muscle weakness.
Also adopted by athletes, it allows recovery after a sporting activity.
In a standing position, it allows you to weigh yourself.ELECTROSTIMULATION MASSAGE DEVICE
- Improves blood circulation
- Anti-puffiness
- Relieves heavy legs
DAILY USE
Suitable for people with poor blood circulation and/or muscle weakness. RELAXES MUSCLES AFTER SPORTS ACTIVITIES
This function is ideal before or after a workout to relax muscles, promote relaxation and reduce muscle tension.
MUSCLE ELECTROSTIMULATION DEVICE (EMS)
6 vibration programs with 15 intensity levels:
- Finger pressure
- Hand effect massage
- Tapping massage
- Massage effect palm of the hand
- Kneading massage
- Multi modePoor circulation can cause tired, sore and heavy legs.

Every person in their life can be prone at some point to pain in their legs, to have swollen feet or ankles, to feel a feeling of fatigue in the joints or a state of muscle weakness due to a static position for too long.
POWER MASSAGER actively improves blood circulation, reduces swelling of the ankles/feet and reduces heavy legs.

It relaxes the muscles before or after training, promotes relaxation and reduces muscle tension.
POWER MASSAGER is for people with poor blood circulation and/or muscle weakness.

See full description
Specifications for 2 in 1 Power Massager and Scales
  • Product Type
    Power Massager and Scales

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome