2850 Uk-ie Banknote Counter

Order Code: ZT5114401S

£509.99 Inc VAT (20%)


Description

The Safescan 2850s back-loading hopper can hold up to 500 banknotes and accurately count them, up to 1.500 notes per minute. Let the 2850 help you optimize your cash-counting workflow. Press the convenient add button and the 2850 will automatically keep track of the total note count across individual runs. Press batch and enter the desired number of bills and the 2850 will automatically pause each time it counts out that number. Theres no faster way to prepare your bank deposits and cash drawers.

See full description
Specifications for 2850 Uk-ie Banknote Counter
  • Power Output
    110-240V
  • Colour
    Grey
  • Weight
    6.4kg
  • Counting Mode
    Banknotes
  • Product Type
    Cash Counter
    Banknote Counter
  • Counterfeit Detection
    Yes
  • Capacity
    220 Notes
  • Currency
    All Currencies
  • Hopper Capacity
    500 Notes
  • Speed
    Up To 1500 Notes Per Minute

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome