300g Economy Weighing Scale

Order Code: ZT2621882S

£84.99 Inc VAT (20%)


Description

The AFEJ-300 is a low cost general purpose weighing scale, ideal for a wide range of weighing applications. It has a high grade plastic body and weighing pan with 3 function buttons. There is a choice of 3 weighing capacities and resolutions.

ABS Plastic Housing
Splash-proof Membrane keypad
Non-slip rubber feet
23mm Hi-Contrast LCD display with function indicators
Display backlight (can be user disabled)
Zero tracking ensures stable and repeatable readings
Tare function can be actioned several times throughout a weighing cycle
Check weighing to a set weight as +/- value
Stability indicator
Low battery indicator
Auto power off after 2 minutes of no activity – can be user disabled
Supplied with: 4 x AA Batteries, weighing bowl and draft shield

See full description
Specifications for 300g Economy Weighing Scale
  • Weight Capacity
    300g
  • Product Type
    Weighing Scale
  • Body Material
    ABS Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome